Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Curved lamella flap disc for stainless steel, 115 mm

Lamella flap disc for stainless steel W-MAX
FLPDISC-(W-MAX)-SST-G60-115MM
W-MAX

Art.-no. 5986214102
EAN 4061975999160
Prices for customers after login
Curved lamella flap disc for stainless steel, 115 mm

Art.-no. 5986214102

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-MAX flap disc suitable for roughing and finishing work on surfaces and welding seams in stainless steel and other materials.
  • Single-leaf flaps, comprising aluminium oxide and zirconium grains.

  • Ideal for working on stainless steel, carbon steel, construction steel, iron and non-ferrous heavy metals.

  • Available in various grains for tasks ranging from roughing to finishing.

  • Suitable for use with 115 m grinder.

  • Fibre backing.
Notice
  • Follow the safety instructions indicated on the disc label.

  • Always use the appropriate PPE.

  • Do not use damaged discs.

  • Follow the disc placement instructions indicated in the manual for the machine.

  • Remove any combustible substances, flammable or explosive materials from the work area before starting work.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Roughing welding seams.

  • Roughing and finishing on metal surfaces.

  • Removal of paints.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information